Motion
FLXTRA DRY MAT 6X100'

CONTINENTAL
FLXTRA DRY MAT 6X100'

FLXTRA DRY MAT 6X100'
MI ITEM #14357526
MFR #FLXTRA DRY MAT 6X100'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
FLXTRA DRY MAT 6X100'

FLXTRA DRY MAT 6X100'
MI ITEM #14357526
MFR #FLXTRA DRY MAT 6X100'

Mfr description
FLXTRA DRY MAT 6X100'
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    6.0000 in
  • Weight
    5.724 lb

Details

  • Cover Color
    Black
  • Cover Material
    SBR
  • Hose Type
    Material Handling
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 180 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)