Motion
FLEXTRA FOOD LT 150 WHT 4X100'

CONTINENTAL
FLEXTRA FOOD LT 150 WHT 4X100'

FLEXTRA FOOD LT 150 WHT 4X100'
MI ITEM #14357529
MFR #FLEXTRA FOOD LT 150 WHT 4X100'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
FLEXTRA FOOD LT 150 WHT 4X100'

FLEXTRA FOOD LT 150 WHT 4X100'
MI ITEM #14357529
MFR #FLEXTRA FOOD LT 150 WHT 4X100'

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    4.0000 in
  • Weight
    2.674 lb

Details

  • Cover Color
    White
  • Cover Material
    Synthetic Rubber
  • Hose Type
    Food & Beverage
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -25 °F
  • Temperature Range
    -25°F to 212 °F

Overview

Mfr description
EXTRMFLX FOOD HD 150 WHT 4X100'

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought