Motion
FLXWNG FOOD 150 WHT 1X100'

CONTINENTAL
FLXWNG FOOD 150 WHT 1X100'

FLXWNG FOOD 150 WHT 1X100'
MI ITEM #14357534
MFR #FLXWNG FOOD 150 WHT 1X100'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
FLXWNG FOOD 150 WHT 1X100'

FLXWNG FOOD 150 WHT 1X100'
MI ITEM #14357534
MFR #FLXWNG FOOD 150 WHT 1X100'

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1.0000 in
  • Weight
    0.552 lb

Details

  • Cover Color
    White
  • Cover Material
    Synthetic Rubber
  • Hose Type
    Food & Beverage
  • Maximum Temperature
    284 °F
  • Minimum Temperature
    -25 °F
  • Temperature Range
    -32°C to 140 °C

Overview

Mfr description
FLXWNG FOOD 150 WHT 1X100'

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text