Motion
FLXWNG FOOD 150 WHT 1-1/4X100'

CONTINENTAL
FLXWNG FOOD 150 WHT 1-1/4X100'

FLXWNG FOOD 150 WHT 1-1/4X100'
Mi Item #14357535
MFR #FLXWNG FOOD 150 WHT 1-1/4X100'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
FLXWNG FOOD 150 WHT 1-1/4X100'

FLXWNG FOOD 150 WHT 1-1/4X100'
Mi Item #14357535
MFR #FLXWNG FOOD 150 WHT 1-1/4X100'

Mfr description
FLXWNG FOOD 150 WHT 1-1/4X100'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1.2500 in
  • Weight
    0.664 lb

Details

  • Cover Color
    White
  • Cover Material
    Synthetic Rubber
  • Hose Type
    Food & Beverage
  • Maximum Temperature
    284 °F
  • Minimum Temperature
    -25 °F
  • Temperature Range
    -32°C to 140 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)