Motion
FLXWNG FOOD 150 WHT 1-1/2X100'

CONTINENTAL
FLXWNG FOOD 150 WHT 1-1/2X100'

FLXWNG FOOD 150 WHT 1-1/2X100'
MI ITEM #14357536
MFR #FLXWNG FOOD 150 WHT 1-1/2X100'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
FLXWNG FOOD 150 WHT 1-1/2X100'

FLXWNG FOOD 150 WHT 1-1/2X100'
MI ITEM #14357536
MFR #FLXWNG FOOD 150 WHT 1-1/2X100'

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FLXWNG FOOD 150 WHT 1-1/2X100'

Specifications

  • Hose Type
    Food & Beverage
  • Nominal Hose Inner Diameter
  • Weight
    0.771 lb
  • Cover Color
    White
  • Maximum Temperature
    284 °F
  • Cover Material
    Synthetic Rubber
  • Minimum Temperature
    -25 °F
  • Temperature Range
    -32°C to 140 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text