Motion
FLXWNG FOOD 150 WHT 2X100'

CONTINENTAL
FLXWNG FOOD 150 WHT 2X100'

FLXWNG FOOD 150 WHT 2X100'
Mi Item #14357537
MFR #FLXWNG FOOD 150 WHT 2X100'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
FLXWNG FOOD 150 WHT 2X100'

FLXWNG FOOD 150 WHT 2X100'
Mi Item #14357537
MFR #FLXWNG FOOD 150 WHT 2X100'

Mfr description
FLXWNG FOOD 150 WHT 2X100'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    2.0000 in
  • Weight
    1.075 lb

Details

  • Cover Color
    White
  • Cover Material
    Synthetic Rubber
  • Hose Type
    Food & Beverage
  • Maximum Temperature
    284 °F
  • Minimum Temperature
    -25 °F
  • Temperature Range
    -32°C to 140 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)