Overview
Mfr description
REVCIR 3X50 FT
Specifications
- Hose TypeMaterial Handling
- Nominal Hose Inner Diameter
- Weight3.665 lb
- Cover ColorBlue
- Maximum Temperature180 °F
- Cover MaterialNatural Rubber
- Minimum Temperature-20 °F
- Temperature Range-20°F to 180 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data