Motion
REVCIR 4X50 FT

CONTINENTAL
REVCIR 4X50 FT

REVCIR 4X50 FT
MI ITEM #14357560
MFR #REVCIR 4X50 FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
REVCIR 4X50 FT

REVCIR 4X50 FT
MI ITEM #14357560
MFR #REVCIR 4X50 FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    4.0000 in
  • Weight
    5.605 lb

Details

  • Cover Color
    Blue
  • Cover Material
    Natural Rubber
  • Hose Type
    Material Handling
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -20 °F
  • Temperature Range
    -20°F to 180 °F

Overview

Mfr description
REVCIR 4X50 FT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought