Overview
Mfr description
PYROFLX 2X100 FT HOT AIR II
Specifications
- Hose TypeMaterial Handling
- Nominal Hose Inner Diameter
- Weight1.215 lb
- Cover ColorBlack
- Maximum Temperature325 °F
- Cover MaterialEPDM
- Minimum Temperature-20 °F
- Temperature Range-20°F to 325 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data