Motion
PYROFLEX 3"X100' HOT AIR II

CONTINENTAL
PYROFLEX 3"X100' HOT AIR II

PYROFLEX 3"X100' HOT AIR II
MI ITEM #14357562
MFR #PYROFLEX 3"X100' HOT AIR II
Price$26.74/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
PYROFLEX 3"X100' HOT AIR II

PYROFLEX 3"X100' HOT AIR II
MI ITEM #14357562
MFR #PYROFLEX 3"X100' HOT AIR II

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$26.74/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    3.0000 in
  • Weight
    1.882 lb

Details

  • Cover Color
    Black
  • Cover Material
    EPDM
  • Hose Type
    Material Handling
  • Maximum Temperature
    325 °F
  • Minimum Temperature
    -20 °F
  • Temperature Range
    -20°F to 325 °F

Overview

Mfr description
PYROFLEX 3IN X 100FT HOT AIR II

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text