Motion
PYROFLX 6X100 FT HOT AIR II

CONTINENTAL
PYROFLX 6X100 FT HOT AIR II

PYROFLX 6X100 FT HOT AIR II
Mi Item #14357564
MFR #PYROFLX 6X100 FT HOT AIR II
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
PYROFLX 6X100 FT HOT AIR II

PYROFLX 6X100 FT HOT AIR II
Mi Item #14357564
MFR #PYROFLX 6X100 FT HOT AIR II

Mfr description
PYROFLX 6X100 FT HOT AIR II
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    6.0000 in
  • Weight
    5.039 lb

Details

  • Cover Color
    Black
  • Cover Material
    EPDM
  • Hose Type
    Material Handling
  • Maximum Temperature
    325 °F
  • Minimum Temperature
    -20 °F
  • Temperature Range
    -20°F to 325 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)