Overview
Mfr description
BLUE FLOUR DIS 150WP 4X100'
Specifications
- Hose TypeFood & Beverage
- Nominal Hose Inner Diameter
- Weight2.786 lb
- Cover ColorBlue
- Maximum Temperature180 °F
- Cover MaterialSBR Rubber
- Minimum Temperature-40 °F
- Temperature Range-40°F to 180 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data