Motion
SAE100R4 1-1/2X100'

CONTINENTAL
SAE100R4 1-1/2X100'

Hydraulic Hose - 1-1/2 in ID, 150 psi Working Pressure
Mi Item #14357576
MFR #SAE100R4 1-1/2X100'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
SAE100R4 1-1/2X100'

Hydraulic Hose - 1-1/2 in ID, 150 psi Working Pressure
Mi Item #14357576
MFR #SAE100R4 1-1/2X100'

Mfr description
SAE100R4 1-1/2X100'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    24
  • Nominal Hose Inner Diameter  
    1-1/2 in

Details

  • Cover Color
    Black
  • Manufacturer Catalog Number
    20019874
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)