Overview
Mfr description
HARVST 3X100 FT
Specifications
- Hose TypeFood & Beverage
- Nominal Hose Inner Diameter
- Weight2.373 lb
- Cover ColorGray
- Maximum Temperature180 °F
- Cover MaterialEPDM
- Minimum Temperature-25 °F
- Temperature Range-25°F to 180 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data