Motion
HARVST 4X100 FT

CONTINENTAL
HARVST 4X100 FT

HARVST 4X100 FT
MI ITEM #14357583
MFR #HARVST 4X100 FT
Price$100.80/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
HARVST 4X100 FT

HARVST 4X100 FT
MI ITEM #14357583
MFR #HARVST 4X100 FT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$100.80/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    4.0000 in
  • Weight
    3.536 lb

Details

  • Cover Color
    Gray
  • Cover Material
    EPDM
  • Hose Type
    Food & Beverage
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -25 °F
  • Temperature Range
    -25°F to 180 °F

Overview

Mfr description
HARVST 4X100 FT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text