Overview
Mfr description
ROCK DUST 1-1/4X50' CE
Specifications
- Hose TypeMining
- Nominal Hose Inner Diameter
- Weight0.488 lb
- Cover ColorYellow
- Maximum Temperature200 °F
- Cover MaterialSynthetic Rubber
- Minimum Temperature-25 °F
- Temperature Range-25°F to 200 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data