Motion
ROCK DUST 3X50' CE

CONTINENTAL
ROCK DUST 3X50' CE

ROCK DUST 3X50' CE
MI ITEM #14357604
MFR #ROCK DUST 3X50' CE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
ROCK DUST 3X50' CE

ROCK DUST 3X50' CE
MI ITEM #14357604
MFR #ROCK DUST 3X50' CE

Mfr description
ROCK DUST 3X50' CE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    3.0000 in
  • Weight
    1.217 lb

Details

  • Cover Color
    Yellow
  • Cover Material
    Synthetic Rubber
  • Hose Type
    Mining
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -25 °F
  • Temperature Range
    -25°F to 200 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)