Motion
ALLCRETE WIRE 4X50'

CONTINENTAL
ALLCRETE WIRE 4X50'

ALLCRETE WIRE 4X50'
Mi Item #14357607
MFR #ALLCRETE WIRE 4X50'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
ALLCRETE WIRE 4X50'

ALLCRETE WIRE 4X50'
Mi Item #14357607
MFR #ALLCRETE WIRE 4X50'

Mfr description
ALLCRETE WIRE 4X50'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    4.0000 in
  • Weight
    4.903 lb

Details

  • Cover Color
    Black
  • Cover Material
    SBR
  • Hose Type
    Material Handling
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 180 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)