Motion
FLXWNG FOOD 150 GRAY 1X100'

CONTINENTAL
FLXWNG FOOD 150 GRAY 1X100'

FLXWNG FOOD 150 GRAY 1X100'
MI ITEM #14357610
MFR #FLXWNG FOOD 150 GRAY 1X100'
Price$25.76/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
FLXWNG FOOD 150 GRAY 1X100'

FLXWNG FOOD 150 GRAY 1X100'
MI ITEM #14357610
MFR #FLXWNG FOOD 150 GRAY 1X100'

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$25.76/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1.0000 in
  • Weight
    0.556 lb

Details

  • Cover Color
    Gray
  • Cover Material
    Synthetic Rubber
  • Hose Type
    Food & Beverage
  • Maximum Temperature
    284 °F
  • Minimum Temperature
    -25 °F
  • Temperature Range
    -32°C to 140 °C

Overview

Mfr description
FLXWNG FOOD 150 GRAY 1X100'

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text