Motion
TORRIDAIR 100WP 3X100'

CONTINENTAL
TORRIDAIR 100WP 3X100'

TORRIDAIR 100WP 3X100'
MI ITEM #14357618
MFR #TORRIDAIR 100WP 3X100'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
TORRIDAIR 100WP 3X100'

TORRIDAIR 100WP 3X100'
MI ITEM #14357618
MFR #TORRIDAIR 100WP 3X100'

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    3.0000 in
  • Weight
    1.821 lb

Details

  • Cover Color
    Black
  • Cover Material
    EPDM
  • Hose Type
    Material Handling
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 400 °F

Overview

Mfr description
TORRIDAIR 100WP 3X100'

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought