Overview
Mfr description
GUNITE TPG 150WP TAN 2X50'
Specifications
- Hose TypeMaterial Handling
- Nominal Hose Inner Diameter
- Weight1.861 lb
- Cover ColorBrown
- Maximum Temperature180 °F
- Cover MaterialNatural Rubber
- Minimum Temperature-40 °F
- Temperature Range-40°F to 180 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data