Motion
GUNITE TUF 150WP TAN 2X50'

CONTINENTAL
GUNITE TUF 150WP TAN 2X50'

GUNITE TUF 150WP TAN 2X50'
MI ITEM #14357622
MFR #GUNITE TUF 150WP TAN 2X50'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
GUNITE TUF 150WP TAN 2X50'

GUNITE TUF 150WP TAN 2X50'
MI ITEM #14357622
MFR #GUNITE TUF 150WP TAN 2X50'

Mfr description
GUNITE TUF 150WP TAN 2X50'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    2.0000 in
  • Weight
    1.983 lb

Details

  • Cover Color
    Brown
  • Cover Material
    Natural Rubber
  • Hose Type
    Material Handling
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 180 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)