Motion
AIR PROSPECTOR YELLOW 300WP 3X100'

CONTINENTAL
AIR PROSPECTOR YELLOW 300WP 3X100'

AIR PROSPECTOR YELLOW 300WP 3X100'
Mi Item #14357632
MFR #AIR PROSPECTOR YELLOW 300WP 3X100'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
AIR PROSPECTOR YELLOW 300WP 3X100'

AIR PROSPECTOR YELLOW 300WP 3X100'
Mi Item #14357632
MFR #AIR PROSPECTOR YELLOW 300WP 3X100'

Mfr description
AIR PROSPECTOR YELLOW 300WP 3X100'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    3.0000 in
  • Weight
    1.782 lb

Details

  • Cover Color
    Yellow
  • Cover Material
    EPDM
  • Hose Type
    Air & Multipurpose
  • Maximum Temperature
    220 °F
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 220 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)