Overview
Mfr description
BCGAS 1X25 2 BRAID MMOT
Specifications
- Hose TypePetroleum
- Nominal Hose Inner Diameter
- Cover ColorBlack
- Cover MaterialNitrile/PVC - Type C2
- Maximum Temperature140 °F
- Minimum Temperature-40 °F
- Temperature Range-40°F to 140 °F
- Weight15.829 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data