Motion
REDWING FUEL OIL 1-3/8X150' RED A/S

CONTINENTAL
REDWING FUEL OIL 1-3/8X150' RED A/S

REDWING FUEL OIL 1-3/8X150' RED A/S
MI ITEM #14357681
MFR #REDWING FUEL OIL 1-3/8X150' RED A/S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
REDWING FUEL OIL 1-3/8X150' RED A/S

REDWING FUEL OIL 1-3/8X150' RED A/S
MI ITEM #14357681
MFR #REDWING FUEL OIL 1-3/8X150' RED A/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
REDWING FUEL OIL 1-3/8X150' RED A/S

Specifications

  • Hose Type
    Petroleum
  • Nominal Hose Inner Diameter
  • Weight
    0.799 lb
  • Cover Color
    Red
  • Maximum Temperature
    140 °F
  • Cover Material
    Nitrile/PVC - Type C2
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 140 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought