Overview
Mfr description
REDWING FUEL OIL 1-1/2X150' RED A/S
Specifications
- Hose TypePetroleum
- Nominal Hose Inner Diameter
- Weight1.037 lb
- Cover ColorRed
- Maximum Temperature140 °F
- Cover MaterialNitrile/PVC - Type C2
- Minimum Temperature-40 °F
- Temperature Range-40°F to 140 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data