Motion
REDWING FUEL OIL 1-3/8X200' RED A/S MXF

CONTINENTAL
REDWING FUEL OIL 1-3/8X200' RED A/S MXF

REDWING FUEL OIL 1-3/8X200' RED A/S MXF
Mi Item #14357733
MFR #REDWING FUEL OIL 1-3/8X200' RED A/S MXF
Price$5,500.49/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
REDWING FUEL OIL 1-3/8X200' RED A/S MXF

REDWING FUEL OIL 1-3/8X200' RED A/S MXF
Mi Item #14357733
MFR #REDWING FUEL OIL 1-3/8X200' RED A/S MXF

Mfr description
REDWING FUEL OIL 1-3/8X200' RED A/S MXF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,500.49/pc

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1.3750 in
  • Weight
    154.107 lb

Details

  • Cover Color
    Red
  • Cover Material
    Nitrile/PVC - Type C2
  • Hose Type
    Petroleum
  • Maximum Temperature
    140 °F
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 140 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)