Motion
MARINA 3/4X150 FT MMOT GREEN

CONTINENTAL
MARINA 3/4X150 FT MMOT GREEN

MARINA 3/4X150 FT MMOT GREEN
Mi Item #14357744
MFR #MARINA 3/4X150 FT MMOT GREEN
Price$2,061.01/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
MARINA 3/4X150 FT MMOT GREEN

MARINA 3/4X150 FT MMOT GREEN
Mi Item #14357744
MFR #MARINA 3/4X150 FT MMOT GREEN

Mfr description
MARINA 3/4X150 FT MMOT GREEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,061.01/pc

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    0.7500 in
  • Weight
    60.31 lb

Details

  • Cover Color
    Green
  • Cover Material
    Nitrile/PVC - Type C2
  • Hose Type
    Petroleum
  • Maximum Temperature
    140 °F
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 140 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)