Overview
Mfr description
MARINA 1X75 FT MMOT GREEN
Specifications
- Hose TypePetroleum
- Nominal Hose Inner Diameter
- Cover ColorGreen
- Cover MaterialNitrile/PVC - Type C2
- Maximum Temperature140 °F
- Minimum Temperature-40 °F
- Temperature Range-40°F to 140 °F
- Weight49.81 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data