Motion
MARINA 1X150 FT MMOT GREEN

CONTINENTAL
MARINA 1X150 FT MMOT GREEN

MARINA 1X150 FT MMOT GREEN
Mi Item #14357748
MFR #MARINA 1X150 FT MMOT GREEN
Price$3,300.73/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
MARINA 1X150 FT MMOT GREEN

MARINA 1X150 FT MMOT GREEN
Mi Item #14357748
MFR #MARINA 1X150 FT MMOT GREEN

Mfr description
MARINA 1X150 FT MMOT GREEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,300.73/pc

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1.0000 in
  • Weight
    92.518 lb

Details

  • Cover Color
    Green
  • Cover Material
    Nitrile/PVC - Type C2
  • Hose Type
    Petroleum
  • Maximum Temperature
    140 °F
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 140 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)