Motion
FLEXSTEEL FUTURA 5/8X14 FT MMOT

CONTINENTAL
FLEXSTEEL FUTURA 5/8X14 FT MMOT

FLEXSTEEL FUTURA 5/8X14 FT MMOT
Mi Item #14357757
MFR #FLEXSTEEL FUTURA 5/8X14 FT MMOT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
FLEXSTEEL FUTURA 5/8X14 FT MMOT

FLEXSTEEL FUTURA 5/8X14 FT MMOT
Mi Item #14357757
MFR #FLEXSTEEL FUTURA 5/8X14 FT MMOT

Mfr description
FLEXSTEEL FUTURA 5/8X14 FT MMOT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    0.6250 in
  • Weight
    6.732 lb

Details

  • Cover Color
    Black
  • Cover Material
    Synthetic Rubber
  • Hose Type
    Petroleum
  • Maximum Temperature
    140 °F
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 140 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)