Motion
FLEXAGRIP 400 3/8 IN BLU RLS

CONTINENTAL
FLEXAGRIP 400 3/8 IN BLU RLS

FLEXAGRIP 400 3/8 IN BLU RLS
MI ITEM #14357997
MFR #FLEXAGRIP 400 3/8 IN BLU RLS
Price$6.26/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
FLEXAGRIP 400 3/8 IN BLU RLS

FLEXAGRIP 400 3/8 IN BLU RLS
MI ITEM #14357997
MFR #FLEXAGRIP 400 3/8 IN BLU RLS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.26/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    0.3750 in
  • Weight
    0.143 lb

Details

  • Cover Color
    Blue
  • Cover Material
    Synthetic Rubber
  • Hose Type
    Air & Multipurpose
  • Maximum Temperature
    210 °F
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 210 °F

Overview

Mfr description
FLEXAGRIP 400 3/8 IN BLU RLS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought