Motion
INSTAGRIP 300 3/4 IN GRAY REELS

CONTINENTAL
INSTAGRIP 300 3/4 IN GRAY REELS

INSTAGRIP 300 3/4 IN GRAY REELS
Mi Item #14358015
MFR #INSTAGRIP 300 3/4 IN GRAY REELS
Price$10.18/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
INSTAGRIP 300 3/4 IN GRAY REELS

INSTAGRIP 300 3/4 IN GRAY REELS
Mi Item #14358015
MFR #INSTAGRIP 300 3/4 IN GRAY REELS

Mfr description
INSTAGRIP 300 3/4 IN GRAY REELS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.18/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    0.7500 in
  • Weight
    0.289 lb

Details

  • Cover Color
    Gray
  • Cover Material
    Synthetic Rubber
  • Hose Type
    Air & Multipurpose
  • Maximum Temperature
    210 °F
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 210 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)