Motion
FRONTIER BLK 2" 200PSI CTN

CONTINENTAL
FRONTIER BLK 2" 200PSI CTN

FRONTIER BLK 2" 200PSI CTN
Mi Item #14358021
MFR #FRONTIER BLK 2" 200PSI CTN
Price$14.34/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
FRONTIER BLK 2" 200PSI CTN

FRONTIER BLK 2" 200PSI CTN
Mi Item #14358021
MFR #FRONTIER BLK 2" 200PSI CTN

Mfr description
FRONTIER BLK 2" 200PSI CTN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.34/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    2.0000 in
  • Weight
    1.263 lb

Details

  • Cover Color
    Black
  • Cover Material
    EPDM
  • Hose Type
    Air & Multipurpose
  • Maximum Temperature
    210 °F
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 210 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)