Motion
NRPAINT 3/8 IN BLK 1 BRAID 750PSI REELS

CONTINENTAL
NRPAINT 3/8 IN BLK 1 BRAID 750PSI REELS

NRPAINT 3/8 IN BLK 1 BRAID 750PSI REELS
MI ITEM #14358024
MFR #NRPAINT 3/8 IN BLK 1 BRAID 750PSI REELS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
NRPAINT 3/8 IN BLK 1 BRAID 750PSI REELS

NRPAINT 3/8 IN BLK 1 BRAID 750PSI REELS
MI ITEM #14358024
MFR #NRPAINT 3/8 IN BLK 1 BRAID 750PSI REELS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NRPAINT 3/8 IN BLK 1 BRAID 750PSI REELS

Specifications

  • Hose Type
    Chemical
  • Nominal Hose Inner Diameter
  • Weight
    0.163 lb
  • Cover Color
    Black
  • Maximum Temperature
    190 °F
  • Cover Material
    Synthetic Rubber
  • Minimum Temperature
    0 °F
  • Temperature Range
    0°F to 190 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text