Motion
BOOSTER 3/4X50 FT 800PSI UNCPLD

CONTINENTAL
BOOSTER 3/4X50 FT 800PSI UNCPLD

BOOSTER 3/4X50 FT 800PSI UNCPLD
MI ITEM #14358027
MFR #BOOSTER 3/4X50 FT 800PSI UNCPLD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
BOOSTER 3/4X50 FT 800PSI UNCPLD

BOOSTER 3/4X50 FT 800PSI UNCPLD
MI ITEM #14358027
MFR #BOOSTER 3/4X50 FT 800PSI UNCPLD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BOOSTER 3/4X50 FT 800PSI UNCPLD

Specifications

  • Hose Type
    Water
  • Nominal Hose Inner Diameter
  • Weight
    0.488 lb
  • Cover Color
    Red
  • Maximum Temperature
    180 °F
  • Cover Material
    Synthetic Rubber
  • Minimum Temperature
    0 °F
  • Temperature Range
    0°F to 180 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought