Motion
BOOSTER 1X50 FT UNCPLD

CONTINENTAL
BOOSTER 1X50 FT UNCPLD

BOOSTER 1X50 FT UNCPLD
Mi Item #14358031
MFR #BOOSTER 1X50 FT UNCPLD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
BOOSTER 1X50 FT UNCPLD

BOOSTER 1X50 FT UNCPLD
Mi Item #14358031
MFR #BOOSTER 1X50 FT UNCPLD

Mfr description
BOOSTER 1X50 FT UNCPLD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1.0000 in
  • Weight
    0.633 lb

Details

  • Cover Color
    Red
  • Cover Material
    Synthetic Rubber
  • Hose Type
    Water
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    0 °F
  • Temperature Range
    0°F to 180 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)