Overview
Mfr description
BOOSTER 1X150 FT UNCPLD
Specifications
- Hose TypeWater
- Nominal Hose Inner Diameter
- Weight0.663 lb
- Cover ColorRed
- Maximum Temperature180 °F
- Cover MaterialSynthetic Rubber
- Minimum Temperature0 °F
- Temperature Range0°F to 180 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data