Overview
Mfr description
BOOSTER 1X100 FT MXF
Specifications
- Hose TypeWater
- Nominal Hose Inner Diameter
- Cover ColorRed
- Cover MaterialSynthetic Rubber
- Maximum Temperature180 °F
- Minimum Temperature0 °F
- Temperature Range0°F to 180 °F
- Weight65.685 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data