Motion
ORTAC RED 2" CTN

CONTINENTAL
ORTAC RED 2" CTN

ORTAC RED 2" CTN
MI ITEM #14358045
MFR #ORTAC RED 2" CTN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
ORTAC RED 2" CTN

ORTAC RED 2" CTN
MI ITEM #14358045
MFR #ORTAC RED 2" CTN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ORTAC RED 200WP 2" CTN

Specifications

  • Hose Type
    Air & Multipurpose
  • Nominal Hose Inner Diameter
  • Weight
    1.165 lb
  • Cover Color
    Red
  • Maximum Temperature
    210 °F
  • Cover Material
    Synthetic Rubber
  • Minimum Temperature
    -20 °F
  • Temperature Range
    -20°F to 210 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text