Motion
NEPTUNE 1/2 IN BLUE 3000PSI REELS

CONTINENTAL
NEPTUNE 1/2 IN BLUE 3000PSI REELS

NEPTUNE 1/2 IN BLUE 3000PSI REELS
MI ITEM #14358059
MFR #NEPTUNE 1/2 IN BLUE 3000PSI REELS
Price$9.13/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
NEPTUNE 1/2 IN BLUE 3000PSI REELS

NEPTUNE 1/2 IN BLUE 3000PSI REELS
MI ITEM #14358059
MFR #NEPTUNE 1/2 IN BLUE 3000PSI REELS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.13/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    0.5000 in
  • Weight
    0.334 lb

Details

  • Cover Color
    Blue
  • Cover Material
    Nitrile
  • Hose Type
    Cleaning
  • Maximum Temperature
    250 °F
  • Minimum Temperature
    -20 °F
  • Temperature Range
    -20°F to 250 °F

Overview

Mfr description
NEPTUNE 1/2 IN BLUE 3000PSI REELS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text