Overview
Mfr description
NEPTUNE BLUE 1/4X100 FT MXM KGS
Specifications
- Hose TypeCleaning
- Nominal Hose Inner Diameter
- Weight17.19 lb
- Cover ColorBlue
- Maximum Temperature250 °F
- Cover MaterialNitrile
- Minimum Temperature-20 °F
- Temperature Range-20°F to 250 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data