Motion
WHITEWATER 1/2 IN BLK 2500PSI REELS

CONTINENTAL
WHITEWATER 1/2 IN BLK 2500PSI REELS

WHITEWATER 1/2 IN BLK 2500PSI REELS
MI ITEM #14358084
MFR #WHITEWATER 1/2 IN BLK 2500PSI REELS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
WHITEWATER 1/2 IN BLK 2500PSI REELS

WHITEWATER 1/2 IN BLK 2500PSI REELS
MI ITEM #14358084
MFR #WHITEWATER 1/2 IN BLK 2500PSI REELS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WHITEWATER 1/2 IN BLK 2500PSI REELS

Specifications

  • Hose Type
    Cleaning
  • Nominal Hose Inner Diameter
  • Weight
    0.327 lb
  • Cover Color
    Black
  • Maximum Temperature
    250 °F
  • Cover Material
    Synthetic Rubber
  • Minimum Temperature
    -10 °F
  • Temperature Range
    -10°F to 250 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text