Motion
WHITEWATER 3/8X25 FT BLK 3000PSI MXM KG

CONTINENTAL
WHITEWATER 3/8X25 FT BLK 3000PSI MXM KG

WHITEWATER 3/8X25 FT BLK 3000PSI MXM KG
MI ITEM #14358085
MFR #WHITEWATER 3/8X25 FT BLK 3000PSI MXM KG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
WHITEWATER 3/8X25 FT BLK 3000PSI MXM KG

WHITEWATER 3/8X25 FT BLK 3000PSI MXM KG
MI ITEM #14358085
MFR #WHITEWATER 3/8X25 FT BLK 3000PSI MXM KG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WHITEWATER 3/8X25 FT BLK 3000PSI MXM KG

Specifications

  • Hose Type
    Cleaning
  • Nominal Hose Inner Diameter
  • Weight
    6.762 lb
  • Cover Color
    Black
  • Maximum Temperature
    250 °F
  • Cover Material
    Synthetic Rubber
  • Minimum Temperature
    -10 °F
  • Temperature Range
    -10°F to 250 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text