Motion
FLXSTL MINESPRAY 2X50 FT 1000PSI YELLOW

CONTINENTAL
FLXSTL MINESPRAY 2X50 FT 1000PSI YELLOW

FLXSTL MINESPRAY 2X50 FT 1000PSI YELLOW
MI ITEM #14358134
MFR #FLXSTL MINESPRAY 2X50 FT 1000PSI YELLOW
List Price$31.82/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
FLXSTL MINESPRAY 2X50 FT 1000PSI YELLOW

FLXSTL MINESPRAY 2X50 FT 1000PSI YELLOW
MI ITEM #14358134
MFR #FLXSTL MINESPRAY 2X50 FT 1000PSI YELLOW

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$31.82/ft for your price

Overview

Mfr description
FLEXSTEEL MINESPRAY YELLOW 2X50' RD

Specifications

  • Hose Type
    Mining
  • Nominal Hose Inner Diameter
  • Weight
    1.721 lb
  • Cover Color
    Yellow
  • Maximum Temperature
    210 °F
  • Cover Material
    Nitrile/PVC - Type C2
  • Minimum Temperature
    -20 °F
  • Temperature Range
    -20°F to 210 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text