Motion
ORTAC 2X100 FT RED CARB 200

CONTINENTAL
ORTAC 2X100 FT RED CARB 200

ORTAC 2X100 FT RED CARB 200
Mi Item #14358142
MFR #ORTAC 2X100 FT RED CARB 200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
ORTAC 2X100 FT RED CARB 200

ORTAC 2X100 FT RED CARB 200
Mi Item #14358142
MFR #ORTAC 2X100 FT RED CARB 200

Mfr description
ORTAC 2X100 FT RED CARB 200
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    2.0000 in
  • Weight
    1.165 lb

Details

  • Cover Color
    Red
  • Cover Material
    Synthetic Rubber
  • Hose Type
    Air & Multipurpose
  • Maximum Temperature
    210 °F
  • Minimum Temperature
    -20 °F
  • Temperature Range
    -20°F to 210 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)