Motion
FLXWNG PET BLK 150WP 1X400'

CONTINENTAL
FLXWNG PET BLK 150WP 1X400'

FLXWNG PET BLK 150WP 1X400'
Mi Item #14358148
MFR #FLXWNG PET BLK 150WP 1X400'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
FLXWNG PET BLK 150WP 1X400'

FLXWNG PET BLK 150WP 1X400'
Mi Item #14358148
MFR #FLXWNG PET BLK 150WP 1X400'

Mfr description
FLXWNG PET BLK 150WP 1X400'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1.0000 in
  • Weight
    0.541 lb

Details

  • Cover Color
    Black
  • Cover Material
    Nitrile
  • Hose Type
    Petroleum
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -35 °F
  • Temperature Range
    -35°F to 212 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)