Motion
VARIFLEX BLK 300WP 1X450' REEL

CONTINENTAL
VARIFLEX BLK 300WP 1X450' REEL

VARIFLEX BLK 300WP 1X450' REEL
Mi Item #14358156
MFR #VARIFLEX BLK 300WP 1X450' REEL
Price$9.26/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
VARIFLEX BLK 300WP 1X450' REEL

VARIFLEX BLK 300WP 1X450' REEL
Mi Item #14358156
MFR #VARIFLEX BLK 300WP 1X450' REEL

Mfr description
VARIFLEX BLK 300WP 1X450' REEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.26/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1.0000 in
  • Weight
    0.586 lb

Details

  • Cover Color
    Black
  • Cover Material
    Nitrile/PVC - Type C2
  • Hose Type
    Air & Multipurpose
  • Maximum Temperature
    210 °F
  • Minimum Temperature
    -20 °F
  • Temperature Range
    -20°F to 210 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)