Motion
FRONTIER RED 200WP 1-1/2X300' REEL

CONTINENTAL
FRONTIER RED 200WP 1-1/2X300' REEL

FRONTIER RED 200WP 1-1/2X300' REEL
Mi Item #14358212
MFR #FRONTIER RED 200WP 1-1/2X300' REEL
Price$10.38/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
FRONTIER RED 200WP 1-1/2X300' REEL

FRONTIER RED 200WP 1-1/2X300' REEL
Mi Item #14358212
MFR #FRONTIER RED 200WP 1-1/2X300' REEL

Mfr description
FRONTIER RED 200WP 1-1/2X300' REEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.38/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1.5000 in
  • Weight
    0.952 lb

Details

  • Cover Color
    Red
  • Cover Material
    EPDM
  • Hose Type
    Air & Multipurpose
  • Maximum Temperature
    210 °F
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 210 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)