Motion
FRONTIER RED 200WP 1X450' REEL

CONTINENTAL
FRONTIER RED 200WP 1X450' REEL

FRONTIER RED 200WP 1X450' REEL
Mi Item #14358214
MFR #FRONTIER RED 200WP 1X450' REEL
Price$4.83/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
FRONTIER RED 200WP 1X450' REEL

FRONTIER RED 200WP 1X450' REEL
Mi Item #14358214
MFR #FRONTIER RED 200WP 1X450' REEL

Mfr description
FRONTIER RED 200WP 1X450FT REEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.83/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1.0000 in
  • Weight
    0.585 lb

Details

  • Cover Color
    Red
  • Cover Material
    EPDM
  • Hose Type
    Air & Multipurpose
  • Maximum Temperature
    210 °F
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 210 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)